Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key
Mfr # ASK3-60GB
Zoro # G904037086
Product Information
- Brand Apricorn Mass Storage
- MFR # ASK3-60GB
- Zoro # G904037086
- UPC # 708326914093
- Country of Origin China
- Category Internal Hard Drives
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Aegis Secure Key 3.0 Brings a World of Advanced Data Protection. Easy to use FIPS 140-2 Level 3 validated USB 3.0 flash drive with on-the-fly AES hardware encryption and secure PIN access With software-free operation, cross-platform compatibility, USB 3.0 speed, increased capacities of up to 480GB, plus a host of high-level security features that you’d never expect to find in a flashkey, Aegis Secure Key 3.0 brings a world of advanced data security to your fingertips. This easy to use USB 3.0 flash drive incorporates PIN access with military grade 256-bit AES hardware encryption.
The Aegis Secure Key’s FIPS 140-2 validation covers 11 areas of its cryptographic security system, including physical security, cryptographic key management and design integrity. Available in four levels, the Aegis Secure Key’s FIPS 140-2 Level 3 validation encompasses both the Aegis Secure Key’s physical tamper-resistant features as well as its identity-based authentication.
Features- Pin activated 7-16 digits
- Alphanumeric keypad use a memorable number or word for your pin
- Military grade AES 256-bit XTS hardware encryption
- No software or drivers involved
- Os and platform independent compatible with windows, mac, linux and any USB enabled host
- Crypto-parameters protected with SHA-256 hashing
- Dust and water resistant durable aluminum housing
- Epoxy-filled internal compartment encases all electronic components tamper-evident and tamper-resistant
- Supports admin and user independent pins
- Auto-lock on USB port removal or after predetermined period of inactivity
- Drive reset feature destroys data and allows redeployment of drive
- Programmable brute force hack defense feature
- Capacity: 60 GB
- Da
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- ILC Replacement for Lithonia Elb1p201n2 (ELB1P201N2 LITHONIA)
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- TERRAMASTER Hard Drive Array, 16 Bays SATA600SAS, Thunderbolt 3, USB 31 Gen 2 External (D16-THUNDERBOLT 3)
- DYNAMICFUNCTION Startech 4 Bay Hdd Ssd Dock (DY951822)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- Apricorn Mass Storage Internal Hard Drives