Shop All Internal Hard Drives
Apricorn Mass Storage
Apricorn ASK3-480GB 480 GB AES-XTS Hardware 256-Bit Encrypted Secure USB 3.0 Memory Key
Mfr # ASK3-480GB
Zoro # G403970051
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn Mass Storage
- MFR # ASK3-480GB
- Zoro # G403970051
- UPC # 708326914314
- Country of Origin China
- Category Internal Hard Drives
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
System Requirements- Windows, Mac, Linux, Android and Symbian systems, or any powered USB OS with a storage file system
- Capacity: 480 GB
- Data Transfer Rate: Up to 195 Read / 162 Write
- Power Supply: USB Port
- Interface: Super Speed USB 3.0
- Encryption Standard: 256-bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSEAR Helmet Mount replacement forks for Se, PR (SMMK0001)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112 (ML7-12191111111111)
- ILC Replacement for Fisher Price 00801-1869 Compatible Battery (00801-1869 COMPATIBLE BATTERY FISHER PRICE)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 6400 Gb - Sas (KPM7XVUG6T40)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- Apricorn Mass Storage Internal Hard Drives