Apricorn Mass Storage

Apricorn ASK3-120GB 120 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Aegis Secure Key 3.0 Brings a World of Advanced Data Protection. Easy to use FIPS 140-2 Level 3 validated USB 3.0 flash drive with on-the-fly AES hardware encryption and secure PIN access With software-free operation, cross-platform compatibility, USB 3.0 speed, increased capacities of up to 480GB, plus a host of high-level security features that you’d never expect to find in a flashkey, Aegis Secure Key 3.0 brings a world of advanced data security to your fingertips. This easy to use USB 3.0 flash drive incorporates PIN access with military grade 256-bit AES hardware encryption.

The Aegis Secure Key’s FIPS 140-2 validation covers 11 areas of its cryptographic security system, including physical security, cryptographic key management and design integrity. Available in four levels, the Aegis Secure Key’s FIPS 140-2 Level 3 validation encompasses both the Aegis Secure Key’s physical tamper-resistant features as well as its identity-based authentication.

Features
  • Pin activated 7-16 digits
  • Alphanumeric keypad use a memorable number or word for your pin
  • Military grade AES 256-bit XTS hardware encryption
  • No software or drivers involved
  • Os and platform independent compatible with windows, mac, linux and any USB enabled host
  • Crypto-parameters protected with SHA-256 hashing
  • Dust and water resistant durable aluminum housing
  • Epoxy-filled internal compartment encases all electronic components tamper-evident and tamper-resistant
  • Supports admin and user independent pins
  • Auto-lock on USB port removal or after predetermined period of inactivity
  • Drive reset feature destroys data and allows redeployment of drive
  • Programmable brute force hack defense feature
Specifications
  • Capacity: 120 GB
  • D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.