Apricorn A25-3PL256-S1000F 1 TB Fips Validated Hardware Encrypted Aegis Padlock SSD USB 3.0
Mfr # A25-3PL256-S1000F
Zoro # G503969948
Key Features
- Height 0.7"
- Width 4.7"
- Depth 3.3"
- Interface USB 3.0
- Recording Capacity 1 TB
Product Information
- Brand Apricorn Mass Storage
- MFR # A25-3PL256-S1000F
- Zoro # G503969948
- UPC # 708326914154
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.7" |
Width | 4.7" |
Depth | 3.3" |
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 1 TB |
Drive Type | External |
Maximum Read Speed | 180 MB/s |
Maximum Write Transfer Rate | 180 MB/s |
Buffer | 8 MB |
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Protection with a Super Speed USB 3.0 Connection With a software free design, secure PIN access, on-the-fly 256-bit AES encryption and Super Speed USB 3.0 Connection, the ultra-fast Aegis Padlock 3.0 Solid State is the ultimate in durability, security and speed.
The Aegis Padlock 3.0 fuses hardware encrypted data protection with a super speed solid state drive and a built-in USB 3.0 connector. with its easy-to-use keypad design and software-free setup, the Aegis Padlock 3.0 enables you to access the drive with your own unique PIN. Your data is protected 24/7 with on-the-fly 256-bit AES-XTS hardware encryption, keeping your data safe even if the hard drive is removed from its enclosure.
Features- Onboard keypad protects against hardware and software key logging attacks
- Ultra-resilient solid state drive
- Military grade PUB 197 validated encryption
- Hardware-based 256-bit AES-XTS encryption
- Seamlessly encrypts all data on-the-fly
- Super speed USB 3.0 interface
- Backwards compatible with USB 2.0 and 1.1 ports
- Administrator password facilitates setup and admin access prior to end-user deployment
- Brute force self destruct feature
- Variable timing circuit technology
- Software-free design. No admin rights or software updates
- Wear-resistant key pad
- Interior electronics protected by hardened epoxy coating
- Bus powered from standard USB port
- Integrated USB 3.0 cable
- Shock and Vibration Resistant
- Compatible with all Operating Systems, including Windows, Mac and Linux
- Requires USB port (for maximum speeds must be used with a USB 3.0 port) - Backwards compatible with USB 2.0 and 1.1
- One gigabyte (GB) = one billio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend 32Gb Sdhc Class 10 (TS32GSDHC10)
- ILC Replacement for Lincoln 1401 14.4v Powerluber Grease GUN Cordless Tool Battery (1401 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for BMS Trolling Battery (ML50-126811)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- Apricorn Mass Storage Internal Hard Drives