Shop All Internal Hard Drives
Apricorn Mass Storage
Apricorn A25-3PL256-2000 2 TB AES-xts Padlock Secure USB 3.0
Mfr # A25-3PL256-2000
Zoro # G803969952
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apricorn Mass Storage
- MFR # A25-3PL256-2000
- Zoro # G803969952
- UPC # 708326914109
- Country of Origin China
- Category Internal Hard Drives
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Specifications- Capacity: 2 TB
- Data Transfer Rate: 640 Mbps
- Power Supply: 100% Bus Powered
- Buffer Size: 8 MB
- Interface: USB 3.0
- Average Seek Time: 12 ms
- RPM: 5400
- Shock - Operating: 1500 G/0.5 ms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Samsung Sgh-t509 (SGH-T509 SAMSUNG)
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- TRANSCEND INFORMATION 128Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS128GSSD420I)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- Apricorn Mass Storage Internal Hard Drives