Apricorn A25-3PL256-1000F 1000 GB fortress Fips Portable USB Hardware Encrypted HDD
Mfr # A25-3PL256-1000F
Zoro # G503969955
Product Information
- Brand Apricorn Mass Storage
- MFR # A25-3PL256-1000F
- Zoro # G503969955
- UPC # 708326913720
- Country of Origin China
- Category Internal Hard Drives
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Secure your data faster than ever before with on-the-fly 256-Bit AES hardware encryption, software-free design and a super speed USB 3.0 connection. The enhanced USB 3.0 speeds on the Aegis Padlock 3.0 enable you to access the drive with your own unique pin at data transfer rates of up to 5 Gbps.
Featuring 256-bit hardware encryption, the Aegis Padlock 3.0 seamlessly encrypts all data on the drive on the fly, keeping it safe even if the hard drive is removed from its enclosure.
Features- Onboard keypad protects against hardware and software key logging attacks
- Military grade PUB 197 validated encryption
- Hardware-based 256-bit AES-XTS encryption
- Super speed USB 3.0 interface
- Backwards compatible with USB 2.0 and 1.1 ports
- Administrator password facilitates setup and admin access prior to end-user deployment
- Brute force self destruct feature
- Variable timing circuit (VTC) technology
- Software-free design
- No admin rights or software updates
- Wear-resistant key pad
- Interior electronics protected by hardened epoxy coating
- Bus powered from standard USB port
- Integrated USB 3.0 cable
- Shock and vibration resistant
- Compatible with all Operating Systems, including Windows, Mac and Linux Requires USB port
- Capacity: 1000 GB
- Data Transfer Rate: USB 3.0 - up to 5 Gbps
- Power Supply: 100% Bus Powered
- Buffer Size: 8 MB
- Interface: Super Speed USB 3.0 (Backwards compatible with USB 2.0 and 1.1)
- RPM: 5400
- Average Seek Time: 12 ms
- Shock - non operating: 1000 G 1 ms
- Shock - Operating: 300 G 2 ms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Power Rite PRB1226 (ML26-12223)
- RT SALES Usb Wired Generic Ergonomic Ambidextrous Mouse (GC-MOUSE-10)
- VERTEX STANDARD Surveillance Kit, 1 Wire, 3 ft. Cord L, Blk (MH101A4B)
- PYLE 6.5'' High Power High Performance Midrange Driver (PDMR6)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- HPE ISS BTO 240GB SATA RI SFF SC MV SSD, P18420B21 (P18420-B21)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7WRUG1T92)
- APRICORN Aegis Padlock Ssd - Fips Vali (ASSD-3PL256-240F)
- Apricorn Mass Storage Internal Hard Drives