Shop All Network Security Hardware
Apricorn
Fips 16Tb Aegis Padlo
Mfr # ADT-3PL256F-16TB
Zoro # G5436524
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hard Drive
- Height 1.5"
- Depth 7.2"
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ADT-3PL256F-16TB
- Zoro # G5436524
- Country of Origin China
- Category Network Security Hardware
Dimensions
Height | 1.5" |
Depth | 7.2" |
Width | 4.5" |
Details
Product Type | Hard Drive |
Description
The Apricorn brand FIPS 16TB Aegis Padlo is a hard drive with a height of 1.5", a depth of 7.2", and a width of 4.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Wireless 8 Mic System Conference (PDWM8300)
- HARTING Standard D-Sub Tool, Push-Pull Series (09990000171)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- PATTON ELECTRONICS Connect-It Rs232-Rs422 Conv, Db9F-Rj45 (222N9FRJ45)
- WATCHGUARD TECHNOLOGIES Firebox M 4 Port 10Gb Sfp+ Fiber Module (WG8594)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- Apricorn Network Security Hardware