Shop All USB Flash Drives
Apricorn
Apr Aegis Confg 10Port Usb Hub
Mfr # AP-CONFIG-KIT
Zoro # G6192402
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 3.2"
- Length 9.5"
- Product Type Security Configurator
- Compatibility Apricorn Windows 7, 8, 10 OS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apricorn
- MFR # AP-CONFIG-KIT
- Zoro # G6192402
- UPC # 708326914437
- Country of Origin China
- Category USB Flash Drives
Dimensions
Height | 8" |
Width | 3.2" |
Length | 9.5" |
Details
Product Type | Security Configurator |
Compatibility | Apricorn Windows 7, 8, 10 OS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- STEALTHCAM PREVUE 26 CAMO W/BATT AND SD (PXV26CMOK)
- TZUMI Tzumi 5761 Sound Mates Air Pods; White (5761)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN 32Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-32GB)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- APRICORN 128Gb 256Bit Aes Xts Hw Ext En (ASK3-NX-128GB)
- TRANSCEND INFORMATION 64Gb Jetflash 790, Black (TS64GJF790K)
- Apricorn USB Flash Drives