Shop All Internal Hard Drives
Apricorn
Apr 4Tb Ssd Aegis Pdlck Usb3
Mfr # A25-3PL256-S4000
Zoro # G5504047
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface USB 3.0
- Recording Capacity 4 TB
- Product Type Solid State Drive
- Drive Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # A25-3PL256-S4000
- Zoro # G5504047
- UPC # 708326914338
- Country of Origin United States
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 4 TB |
Product Type | Solid State Drive |
Drive Type | External |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 (ML7-121911111188)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- Apricorn Internal Hard Drives