Shop All USB Flash Drives
Apricorn
Apr 128Gb Aes Xts Encrypt Usb3
Mfr # ASK3Z-128GB
Zoro # G6208798
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Write Speed 72 MB/s
- Maximum Read Speed 77 MB/s
- Length 3.2"
- Width 0.7"
- Height 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASK3Z-128GB
- Zoro # G6208798
- UPC # 708326911665
- Country of Origin China
- Category USB Flash Drives
Dimensions
Length | 3.2" |
Width | 0.7" |
Height | 0.4" |
Details
Maximum Write Speed | 72 MB/s |
Maximum Read Speed | 77 MB/s |
Product Type | Flash Drive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- JBL Pulse 5 Waterproof Bluetooth Speaker, Black (JBLPULSE5BLKAM)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Microsd (No Box And Adapter) (TS2GUSDC)
- ILC Replacement for Bullard Heiman T3 Battery (HEIMAN T3 BATTERY BULLARD)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- APRICORN 128Gb 256Bit Aes Xts Hw Ext En (ASK3-NX-128GB)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- APRICORN 64Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-64GB)
- VERBATIM DRIVE, USB, TOUGHMAX, 64GB (VER70058)
- Apricorn USB Flash Drives