Shop All Internal Hard Drives
Apricorn
Aegis Pdlck Ssd Fips 2Tb Ssd
Mfr # ASSD-3PL256-2TBF
Zoro # G6240806
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6"
- Width 2.5"
- Depth 3.3"
- Color Black
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASSD-3PL256-2TBF
- Zoro # G6240806
- UPC # 708326914529
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 0.6" |
Width | 2.5" |
Depth | 3.3" |
Details
Color | Black |
Product Type | Solid State Drive |
Description
The Apricorn Aegis Padlock SSD FIPS 2TB SSD is a solid state drive with a height of 0.6", width of 2.5", and depth of 3.3". It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Sonnenschein S1224P2 (MAX3971041)
- VENTEV Chargesync Flat USB C to USB C Cable 3.3ft, Grey (FC3-GRY255966)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- Apricorn Internal Hard Drives