Shop All Internal Hard Drives
Apricorn
Aegis Padlock Fortrs Usb3 Sldst
Mfr # A25-3PL256-S1000F
Zoro # G5474893
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 4.7"
- Depth 3.3"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # A25-3PL256-S1000F
- Zoro # G5474893
- UPC # 708326914154
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.7" |
Width | 4.7" |
Depth | 3.3" |
Details
Product Type | Solid State Drive |
Description
The Apricorn Aegis Padlock Fortress USB3 Sldst is a solid state drive with a height of 0.7", a width of 4.7", and a depth of 3.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Photo Eyes, Use With 5MKK7, 5MKK8 5MKK9 (AOMRON)
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- ILC Replacement for Crestron Tpmc-8x-btp Battery (TPMC-8X-BTP BATTERY CRESTRON)
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- SUPERMICRO 4th generation 3.5" Hot-swap Hard Drive Tray (Black) (MCP-220-00001-01)
- Apricorn Internal Hard Drives