Shop All Internal Hard Drives
Apricorn
Aegis Padlock 3.0 Portable
Mfr # A25-3PL256-500
Zoro # G6231182
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8"
- Width 3.3"
- Depth 4.7"
- System Requirements Hardware: PC compatible computer with Pentium CPU or similar, RAM: 32 MB, CD-ROM or CD-RW, USB 1.2 or 2.0, Apple G3 or laterOperating System(s): Windows 7, Windows XP, Windows Vista, Mac OS 10.2 or greater, Linux
- Features Data at Rest Protection, Brute Force Self Destruct, Drive Reset, Wear Resistant, Variable Timing Circuit (VTC) Technology, 256-bit AES Encryption, Auto-lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # A25-3PL256-500
- Zoro # G6231182
- UPC # 708326913218
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.8" |
Width | 3.3" |
Depth | 4.7" |
Details
System Requirements | Hardware: PC compatible computer with Pentium CPU or similar, RAM: 32 MB, CD-ROM or CD-RW, USB 1.2 or 2.0, Apple G3 or laterOperating System(s): Windows 7, Windows XP, Windows Vista, Mac OS 10.2 or greater, Linux |
Features | Data at Rest Protection, Brute Force Self Destruct, Drive Reset, Wear Resistant, Variable Timing Circuit (VTC) Technology, 256-bit AES Encryption, Auto-lock |
Product Type | Hard Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- Apricorn Internal Hard Drives