Shop All Internal Hard Drives
Apricorn
Aegis Padlock 2Tb Usb
Mfr # ADT-3PL256-2000
Zoro # G6220822
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 4.5"
- Depth 7.2"
- System Requirements Hardware: PC compatible computer with Pentium CPU or similar, 32MB of RAM, CD-ROM or CD-RW, USB 1.2 or 2.0, Apple G3 or laterOperating System(s): Windows XP, Windows Vista, Windows 7, Mac OS 10.2 or greater, Linux
- Features Hardware Encryption, 256-bit AES Encryption, PIN Code Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ADT-3PL256-2000
- Zoro # G6220822
- UPC # 708326913157
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.5" |
Width | 4.5" |
Depth | 7.2" |
Details
System Requirements | Hardware: PC compatible computer with Pentium CPU or similar, 32MB of RAM, CD-ROM or CD-RW, USB 1.2 or 2.0, Apple G3 or laterOperating System(s): Windows XP, Windows Vista, Windows 7, Mac OS 10.2 or greater, Linux |
Features | Hardware Encryption, 256-bit AES Encryption, PIN Code Protection |
Product Type | Hard Drive |
Description
The Apricorn Aegis Padlock 2TB USB is a hard drive with a height of 1.5", width of 4.5", and depth of 7.2". It is compatible with PC computers with Pentium CPU or similar, 32MB of RAM, CD-ROM or CD-RW, USB 1.2 or 2.0, and Apple G3 or later. It is also compatible with Windows XP, Windows Vista, Windows 7, Mac OS 10.2 or greater, and Linux operating systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL Classroom Cassette Player/Recorder, 2 Station, 1 Watt (HA-802)
- AUDIOVOX Audiovox 171117 Universal AC & DC Power Adapter (171117)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King (YTX30L-BS94)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 12800 Gb - Sas (KPM7VVUG12T8)
- Apricorn Internal Hard Drives