Shop All Internal Hard Drives
Apricorn
Aegis Padlock 256Gb Ssd Usb 3.
Mfr # A25-3PL256-S256
Zoro # G5474997
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 3.3"
- Depth 4.7"
- Color Black
- System Requirements Requires USB port (for maximum speeds must be used with a USb 3.0 port) - Backwards compatible with USB 2.0 and 1.1, Operating System(s): Windows, Mac, Linux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # A25-3PL256-S256
- Zoro # G5474997
- UPC # 708326913423
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.7" |
Width | 3.3" |
Depth | 4.7" |
Details
Color | Black |
System Requirements | Requires USB port (for maximum speeds must be used with a USb 3.0 port) - Backwards compatible with USB 2.0 and 1.1, Operating System(s): Windows, Mac, Linux |
Features | 256-bit AES Encryption, PIN Code Protection, VTC Technology, Brute Force Self Destruct |
Product Type | Solid State Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Dell Inspiron 8600 (DELL INSPIRON 8600 DELL)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- Apricorn Internal Hard Drives