Shop All Internal Hard Drives
Apricorn
Aegis Frtrss L3 8Tb Ssd
Mfr # AFL3-S8TB
Zoro # G5457752
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 3"
- Depth 4.8"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # AFL3-S8TB
- Zoro # G5457752
- UPC # 708326914819
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 3" |
Depth | 4.8" |
Details
Product Type | Solid State Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop Silver (SANOXY-USB-RCH-MS-SLV)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- STANDARD HORIZON Two Way Radios, Marine Application (HX380)
- LOGITECH MK235 Wrls Desktop, 920007897 (920-007897)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 12800 Gb - Sas (KPM7VVUG12T8)
- Apricorn Internal Hard Drives