Shop All Internal Hard Drives
Apricorn
Aegis Frtrss L3 1Tb Ssd
Mfr # AFL3-S1TB
Zoro # G5461313
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface USB 3.0
- Recording Capacity 1 TB
- Features Hardware Encryption
- Product Type Solid State Drive
- Drive Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # AFL3-S1TB
- Zoro # G5461313
- UPC # 708326914789
- Country of Origin United States
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 1 TB |
Features | Hardware Encryption |
Product Type | Solid State Drive |
Drive Type | External |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- PYLE Rechargeable Portable Pa System (PWMA200)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for AGT LA640 Battery + 6V Charger (ML4-6CHRGR6471541121)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- Apricorn Internal Hard Drives