Shop All Internal Hard Drives
Apricorn
8Tb Aegis Padlock Ssd, A25-3PL256-S8000
Mfr # A25-3PL256-S8000
Zoro # G6245706
product price: $2,699.99
/ea
Free Shipping & Returns
$2,699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Interface USB 3.0
- Recording Capacity 8 TB
- Product Type Solid State Drive
- Drive Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # A25-3PL256-S8000
- Zoro # G6245706
- Country of Origin China
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 8 TB |
Product Type | Solid State Drive |
Drive Type | External |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- MOUNT-IT Floating Wall Shelves Bracket (DUAL) (MI-892)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- RAYOVAC CR2032 3V Lithium Coin Cell Battery Replaces RV2032 (RV2032)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- Apricorn Internal Hard Drives