Shop All Keyboards
Apricorn
8Tb Aegis Padlock Dt Secure Us
Mfr # ADT-3PL256-8000
Zoro # G6378277
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.2"
- Width 4.5"
- Height 1.5"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 7.2" |
Width | 4.5" |
Height | 1.5" |
Details
Product Type | Hard Drive |
Description
The Apricorn 8TB Aegis Padlock DT Secure USB Hard Drive has a depth of 7.2", a width of 4.5", and a height of 1.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ENERGIZER, 386301TZ (386-301TZ)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replacement Battery for TaoTao YTX7A-BS (MAX3969569)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- APRICORN 6Tb Aegis Padlock Dt, ADT-3PL256F-6000 (ADT-3PL256F-6000)
- SECURITYMAN Macally Aluminum Ultra Slim USB Wired Keyboard for Mac & PC (ACEKEYA)
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- LOGITECH G713 Linear Gaming Wired Keybd (920-010670)
- LOGITECH Keyboard, Black, Wireless (LOG920002555)
- LOGITECH K780 Multi Device Wrls Kybrd, 920008149 (920-008149)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- Apricorn Keyboards