Shop All Internal Hard Drives
Apricorn
8Tb Aegis Fips Validated Ext P
Mfr # ADT-3PL256F-8000
Zoro # G6215308
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 4.5"
- Depth 7.2"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ADT-3PL256F-8000
- Zoro # G6215308
- UPC # 708326914301
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.5" |
Width | 4.5" |
Depth | 7.2" |
Details
Product Type | Hard Drive |
Description
The Apricorn 8TB Aegis Fips Validated Ext P is a hard drive with a height of 1.5", a width of 4.5", and a depth of 7.2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Vertical Ergonomic Mini Mouse, Adjustable 3 (IMOUSEV10)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- LOGITECH MX Anywhere 3S Wrls Mouse (910-006956)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- Apricorn Internal Hard Drives