Shop All Keyboards
Apricorn
6Tb Aegis Padlock Dt, ADT-3PL256F-6000
Mfr # ADT-3PL256F-6000
Zoro # G6459818
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.2"
- Width 4.5"
- Height 1.5"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 7.2" |
Width | 4.5" |
Height | 1.5" |
Details
Product Type | Hard Drive |
Description
The Apricorn brand 6Tb Aegis Padlock Dt, ADT-3PL256F-6000 is a hard drive with a depth of 7.2", width of 4.5", and height of 1.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- TG3 ELECTRONICS Keyboard, Corded, USB, Black (KBA-CK96-BNUN-US)
- ADESSO PUBLISHING Easytrack 3100 - Wireless Mini Trackball Keyboard (WKB-3100UB)
- BAKKER & ELKHUIZEN Bakker Elkhuizen BNEU950WUS Ultra Board 950 Compact Wireless US Keyboard (BNEU950WUS)
- KINESIS Freestyle2 Kb 20" Spli (KB800PB-US-20)
- KENSINGTON Pro Fit Ergo Wireless Keyboard, 18.98 x 9.92 x 1.5, Black (K75401US)
- LOGITECH Logitech MX Keys Mini grey (920010473)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- Apricorn Keyboards