Shop All Internal Hard Drives
Apricorn
6Tb Aegis Padlock Dt, ADT-3PL256-6000
Mfr # ADT-3PL256-6000
Zoro # G6218564
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 4.5"
- Depth 7.2"
- Color Black
- Features Wear Resistant, Brute Force Self Destruct, 256-bit AES Encryption, Data at Rest Protection, PIN Code Protection, VTC Technology, Auto-lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ADT-3PL256-6000
- Zoro # G6218564
- UPC # 708326913683
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.5" |
Width | 4.5" |
Depth | 7.2" |
Details
Color | Black |
Features | Wear Resistant, Brute Force Self Destruct, 256-bit AES Encryption, Data at Rest Protection, PIN Code Protection, VTC Technology, Auto-lock |
Product Type | Hard Drive |
Input Voltage | 12 V DC |
Power Source | AC Adapter |
Description
The Apricorn brand 6Tb Aegis Padlock Dt, ADT-3PL256-6000 is a hard drive with a height of 1.5", width of 4.5", and depth of 7.2". It is black in color and requires a 12 V DC input voltage and an AC adapter as a power source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- SIIG Usb Type-C To Hdmi Video Cable Adapter w/ Pd Charging (CB-TC0811-S1)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- Apricorn Internal Hard Drives