Shop All USB Flash Drives
Apricorn
64Gb 256Bit Aes Xts Hw Ext Enc
Mfr # ASK3-NX-64GB
Zoro # G5460927
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.4"
- Width 0.8"
- Length 3.5"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apricorn
- MFR # ASK3-NX-64GB
- Zoro # G5460927
- Country of Origin United States
- Category USB Flash Drives
Dimensions
Height | 0.4" |
Width | 0.8" |
Length | 3.5" |
Details
Color | Black |
Product Type | Flash Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Network Hubs, BLANK TJ QTY 10 FG WHT (42100002)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- ILC Replacement for R&D Batteries 5368 Battery (5368 BATTERY R&D BATTERIES)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN 480Gb 256-Bit Aes Xts (ASK3-480GB)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- Apricorn USB Flash Drives