Shop All Internal Hard Drives
Apricorn
4Tb Aegis Padlock Dt Secure Us
Mfr # ADT-3PL256-4000
Zoro # G6220287
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 4.5"
- Depth 7.2"
- Color Black
- System Requirements Operating System(s): Windows, Mac, Linux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ADT-3PL256-4000
- Zoro # G6220287
- UPC # 708326913683
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.5" |
Width | 4.5" |
Depth | 7.2" |
Details
Color | Black |
System Requirements | Operating System(s): Windows, Mac, Linux |
Features | Data at Rest Protection, Variable Timing Circuit (VTC) Technology, 256-bit AES Encryption, Wear Resistant, Auto-lock, Brute Force Self Destruct, Drive Reset |
Product Type | Hard Drive |
Power Source | AC Adapter |
Description
The Apricorn brand 4Tb Aegis Padlock Dt Secure Us is a hard drive with a black color. It has a height of 1.5", a width of 4.5", and a depth of 7.2". It requires an AC adapter and is compatible with Windows, Mac, and Linux operating systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- Apricorn Internal Hard Drives