Shop All Internal Hard Drives
Apricorn
32 Gb 256-Bit Aes Xts
Mfr # ASK3Z-32GB
Zoro # G6249057
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Width 0.7"
- Length 3.2"
- Maximum Write Speed 72 MB/s
- Maximum Read Speed 77 MB/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASK3Z-32GB
- Zoro # G6249057
- UPC # 708326914391
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.4" |
Width | 0.7" |
Length | 3.2" |
Details
Maximum Write Speed | 72 MB/s |
Maximum Read Speed | 77 MB/s |
Product Type | Flash Drive |
Description
The Apricorn 32 Gb 256-Bit Aes Xts Flash Drive has a height of 0.4", a width of 0.7", and a length of 3.2". It has a maximum write speed of 72 MB/s and a maximum read speed of 77 MB/s.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- ILC Replacement For CAMERON SINO, CSALK006BL (CS-ALK006BL)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- Apricorn Internal Hard Drives