Shop All Internal Hard Drives
Apricorn
1Tb Aegis Padlock 3.0 256-Bit
Mfr # A25-3PL256-1000
Zoro # G6230157
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8"
- Width 3.3"
- Depth 4.7"
- System Requirements Operating System(s): Linux, Windows, Mac
- Features Wear Resistant, Auto-lock, Drive Reset, 256-bit AES Encryption, Data at Rest Protection, Variable Timing Circuit (VTC) Technology, Brute Force Self Destruct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # A25-3PL256-1000
- Zoro # G6230157
- UPC # 708326913195
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.8" |
Width | 3.3" |
Depth | 4.7" |
Details
System Requirements | Operating System(s): Linux, Windows, Mac |
Features | Wear Resistant, Auto-lock, Drive Reset, 256-bit AES Encryption, Data at Rest Protection, Variable Timing Circuit (VTC) Technology, Brute Force Self Destruct |
Product Type | Hard Drive |
Description
The Apricorn brand 1Tb Aegis Padlock 3.0 256-Bit has a height of 0.8", width of 3.3", and depth of 4.7". It is compatible with Linux, Windows, and Mac operating systems. This product is a hard drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- MONOPRICE Workstream by USB Keyboard_ Standard Layout (35106)
- ADESSO Xtream S4 Desktop Speakers, Black (XTREAMS4)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- Apricorn Internal Hard Drives