Apricorn

16Tb Padlock Dt Sec U


product price: $968.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Width 4.5"
  • Depth 7.2"
  • Height 1.5"
  • Product Type Hard Drive
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Apricorn
  • MFR # ADT-3PL256-16TB
  • Zoro # G6459827
  • Country of Origin United States
  • Category Keyboards

Dimensions

Width 4.5"
Depth 7.2"
Height 1.5"

Details

Color Black
Product Type Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.