Shop All USB Flash Drives
Apricorn
16Gb Aes Xts Encrypte
Mfr # ASK3-16GB
Zoro # G5454557
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Write Speed 162 MB/s
- Maximum Read Speed 195 MB/s
- Width 1"
- Height 0.5"
- Length 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASK3-16GB
- Zoro # G5454557
- Country of Origin China
- Category USB Flash Drives
Dimensions
Width | 1" |
Height | 0.5" |
Length | 3.8" |
Details
Maximum Write Speed | 162 MB/s |
Maximum Read Speed | 195 MB/s |
Product Type | Flash Drive |
Description
The Apricorn 16Gb Aes Xts Encrypted Flash Drive has a maximum write speed of 162 MB/s and a maximum read speed of 195 MB/s. It has a width of 1", a height of 0.5", and a length of 3.8".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 64Gb C3 Usb 3.0 Flash Drive (PE246976)
- WEATHERTECH Black DeskFone Two View (8ADF7TV)
- APC Smart UPS SRT 1000VA RM, SRT1000RMXLA (SRT1000RMXLA)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-725)
- APRICORN 128Gb 256Bit Aes Xts Hw Ext En (ASK3-NX-128GB)
- APRICORN 32Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-32GB)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- Apricorn USB Flash Drives