Shop All USB Flash Drives
Apricorn
16Gb 256Bit Aes Xts Hw Ext Enc
Mfr # ASK3-NX-16GB
Zoro # G5459125
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.4"
- Width 0.8"
- Length 3.5"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASK3-NX-16GB
- Zoro # G5459125
- Country of Origin United States
- Category USB Flash Drives
Dimensions
Height | 0.4" |
Width | 0.8" |
Length | 3.5" |
Details
Color | Black |
Product Type | Flash Drive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A4TECH 2.4 GHZ Pinpoint Optic Engine USB Mouse and Wireless Keyboard (9500H)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ADESSO Ergonomic Desktop Keyboard, AKB160UB (AKB-160UB)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- APRICORN 32Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-32GB)
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- APRICORN 64Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-64GB)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- VERBATIM Store 'n' Go Dual USB 3.0 Flash Drive for Apple Lightning Devices, 32 GB, Graphite (49300)
- Apricorn USB Flash Drives