Shop All Internal Hard Drives
Apricorn
16Gb 256-Bit Aes Xts
Mfr # ASK3Z-16GB
Zoro # G6251568
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Width 0.7"
- Length 3.2"
- Product Type Flash Drive
- Maximum Write Speed 72 MB/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASK3Z-16GB
- Zoro # G6251568
- UPC # 708326914381
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.4" |
Width | 0.7" |
Length | 3.2" |
Details
Product Type | Flash Drive |
Maximum Write Speed | 72 MB/s |
Maximum Read Speed | 77 MB/s |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- DETEX Surface Mount Battery Alarm (EAX500)
- ILC Replacement for Light Bulb / Lamp 50022-bop (50022-BOP LIGHT BULB / LAMP)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- DYNAMICFUNCTION Startech 4 Bay Hdd Ssd Dock (DY951822)
- Apricorn Internal Hard Drives