Shop All USB Flash Drives
Apricorn
128Gb 256Bit Aes Xts Hw Ext En
Mfr # ASK3-NX-128GB
Zoro # G6457998
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3.5"
- Width 0.8"
- Height 0.4"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apricorn
- MFR # ASK3-NX-128GB
- Zoro # G6457998
- Country of Origin United States
- Category USB Flash Drives
Dimensions
Length | 3.5" |
Width | 0.8" |
Height | 0.4" |
Details
Color | Black |
Product Type | Flash Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- DASH GEAR Cloth Wipe High Quality Microfiber 12" x 12", Blue, Sheets/PK (87001)
- MURR ELEKTRONIK MASI INSTALLATION TECHNOLOGY, AS-Interface adapter from profile to M12-female (55741)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- APRICORN 64Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-64GB)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- APRICORN 480Gb 256-Bit Aes Xts (ASK3-480GB)
- VERBATIM DRIVE, USB, 64GB, 3.0, ERGO, BE (VER70879)
- Apricorn USB Flash Drives