Shop All Disposable Gloves
Approved Vendor
Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue
Mfr # NitrileExamSC
Zoro # G010388140
product price: $66.99
/pk 10, $6.70/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Approved Vendor
- MFR # NitrileExamSC
- Zoro # G010388140
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9in |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Standards | ASTM |
Cuff | Beaded |
Features | Powder Free; Ambidextrous |
Description
Crafted from high-quality synthetic rubber, Exam Rated Nitrile gloves offer exceptional durability and resilience, ensuring reliable protection in various industries, including medical procedures. These gloves are 510K cleared, attesting to their high standards of quality and safety. Enjoy unmatched comfort and flexibility without compromising on a secure, custom fit. Available in a range of sizes to suit different hand shapes, these gloves are designed to prevent irritation, courtesy of their powder-free composition. This case contains 1000 gloves, meticulously arranged in 10 boxes of 100. Here are the detailed specifications: Quantity per box: 100 nitrile gloves Quantity per case: 1000 nitrile gloves Color: Blue Powder Free Latex Free Protein Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- CONDOR Ball Valve Lockout, Red, 4-5/64" H (437R15)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Gate Keep Clear At All Times Sign, Landscape (OS-NS-D-1014-L-11080)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NitrileExamLC)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Blue (NitrileExamLB)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Blue (NitrileExamSB)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (GPNitrileMC)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Blue (GPNitrileLB)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (2XMC1)
- Approved Vendor Disposable Gloves