Shop All Ducting & Venting
Applied Applications Intl
Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-4127 NB 4in X 12in X 7in
Mfr # SBH-4127 NB
Zoro # G508424947
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Applied Applications Intl
- MFR # SBH-4127 NB
- Zoro # G508424947
- UPC # 891812002142
- Country of Origin United States
- Category Ducting & Venting
Description
Speedi-boot 90 register vent boot w/ adj. Hangers for hvac duct work, 4 in x 12 in x 7 in speedi-boot is the only innovation in the hvac boot industry in over 40 years. speedi-boot allows you to save time, labor, money, & energy w/one simple installation. speedi-boot reduces installation time from approx. 20 min plus to 2 min or less. studies show that standard hvac boots take more than 20 mins on average to install while speedi-boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. w/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten w/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. studies have shown that a simple inch space in your hvac system is equal to a 20 inch hole in the side of your house. speediboot prevents dust & debris contamination in hvac systems during construction, which improves indoor air quality & saves energy. the rigid galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. the mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. Speediboot also helps meet the energy star guidelines & leed 5.1 & ieq 3.1 credit. Speedi-boot is for remodeling, new construction, do it yourself, residential / commercial hvac projects w/over 150 sizes and styles to choose from for almost any project application. features speedi-boot is assembled in the usa w/domestic and imported parts simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation speedi-bootsinnovative foam gasket seals air tight at installation that reduces energy loss and saves money sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P43-FSP-3)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-10106 NB 10in X 10in X 6in (SBH-10106 NB)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-4106 NB 4in X 10in X 6in (SBH-4106 NB)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-484 NB 4in X 8in X 4in (SBH-484 NB)
- MASTER FLOW Eave Vent 16X4In Wht Alum Scr (EAC16X4W)
- NORDFAB Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025887)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- Applied Applications Intl Ducting, Venting & Accessories