Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron
Mfr # FDS-2-75
Zoro # G4136203
original price:
$95.39
5% off
new price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Capacity 45 cu in
- Number of Inlets 2
- Length 4.63 in
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FDS-2-75
- Zoro # G4136203
- UPC # 078138133815
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Depth | 2.69 in |
Hub Size | 3/4 in |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 4.63 in |
Details
Item | Weatherproof Electrical Box |
Number of Gangs | 2 |
Capacity | 45 cu in |
Number of Inlets | 2 |
Material | Malleable Iron |
Color | Gray |
Box Type | FDS Box |
Description/Special Features | Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC |
Standards | UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 4.63 in, Width 4.63 in, Depth 2.69 in, Hub Size 3/4 in, Color Gray, Box Type FDS, Capacity 45 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Malleable Iron, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Malleable Iron (FSS-2-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-50)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- Appleton Electric Electrical Boxes