Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron
Mfr # FSC-2T-75
Zoro # G4231787
original price:
$68.45
9% off
new price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 cu in
- Number of Gangs 2
- Number of Inlets 2
- Length 4.56 in
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSC-2T-75
- Zoro # G4231787
- UPC # 078138134485
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.81 in |
Depth | 2 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 40 cu in |
Number of Gangs | 2 |
Number of Inlets | 2 |
Material | Malleable Iron |
Color | Gray |
Box Type | FSC |
Description/Special Features | Corrosion-Resistant, For Indoor and Outdoor Installations |
Standards | C22.2 No. 18.1, UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 4.56 in, Width 2.81 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSC, Capacity 40 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards C22.2 No. 18.1, UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- WRAP-IT Black Silicone Cable Clip, 6PK (514-CLIPS-BL)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- Appleton Electric Electrical Boxes