Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Malleable Iron
Mfr # FSS-2-50
Zoro # G3975657
original price:
$76.75
8% off
new price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Number of Gangs 2
- Number of Inlets 2
- Length 4.63 in
- Width 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSS-2-50
- Zoro # G3975657
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Depth | 2 in |
Hub Size | 1/2 in |
Conduit Size | 1/2 in |
Length (Straight Wireway) | 4.63 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 32 cu in |
Number of Gangs | 2 |
Number of Inlets | 2 |
Material | Malleable Iron |
Color | Gray |
Box Type | FSS Box |
Description/Special Features | Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC |
Standards | UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 4.63 in, Width 4.63 in, Depth 2 in, Hub Size 1/2 in, Color Gray, Box Type FSS, Capacity 32 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Malleable Iron, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- Appleton Electric Electrical Boxes