Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron
Mfr # FSS-2-75
Zoro # G3965577
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Number of Gangs 2
- Number of Inlets 2
- Length 4.63 in
- Width 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSS-2-75
- Zoro # G3965577
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Depth | 2 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.63 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 32 cu in |
Number of Gangs | 2 |
Number of Inlets | 2 |
Material | Malleable Iron |
Color | Gray |
Box Type | FSS |
Standards | UL 514A |
Description/Special Features | Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 4.63 in, Width 4.63 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSS, Capacity 32 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Malleable Iron, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JLLN090)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- SCHNEIDER ELECTRIC Electrical Box, PC Box, Polycarbonate, Rectangular (NSYTBP241912H)
- Appleton Electric Electrical Boxes