Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron
Mfr # FSD-2-75
Zoro # G3942364
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSD Box
- Number of Gangs 2
- Material Malleable Iron
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSD-2-75
- Zoro # G3942364
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Depth | 2 in |
Conduit Size | 1/2 in, 3/4 in |
Hub Size | 1/2 in 3/4 in |
Length (Straight Wireway) | 4.63 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 32 cu in |
Box Type | FSD Box |
Number of Gangs | 2 |
Material | Malleable Iron |
Number of Inlets | 3 |
Color | Gray |
Description/Special Features | Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC |
Standards | UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 3, Length 4.63 in, Width 4.63 in, Depth 2 in, Hub Size 1/2 in 3/4 in, Color Gray, Box Type FSD, Capacity 32 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Malleable Iron, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC271)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO844081)
- Appleton Electric Electrical Boxes