Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron
Mfr # FS-2-75
Zoro # G4026251
original price:
$57.49
8% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FS Box
- Number of Gangs 2
- Material Malleable Iron
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FS-2-75
- Zoro # G4026251
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Depth | 2 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.63 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 32 cu in |
Box Type | FS Box |
Number of Gangs | 2 |
Material | Malleable Iron |
Number of Inlets | 1 |
Color | Gray |
Standards | UL 514A |
Description/Special Features | Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 1, Length 4.63 in, Width 4.63 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FS, Capacity 32 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Malleable Iron, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- TRIPP LITE Tripp Lite Industrial Surge Protected Power Strip, 16 Outlets, 15A, 450 Joules, 15' Cord (SS7415-15)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS Box, 3 Gang, Malleable Iron (FS-3-100)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDS271-SA)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- Appleton Electric Electrical Boxes