Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron
Mfr # FDX-1-50
Zoro # G3932957
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Number of Gangs 1
- Number of Inlets 4
- Length 4.56 in
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # FDX-1-50
- Zoro # G3932957
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.81 in |
Depth | 2.69 in |
Hub Size | 1/2 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 25 cu in |
Number of Gangs | 1 |
Number of Inlets | 4 |
Material | Malleable Iron |
Color | Gray |
Box Type | FDX |
Description/Special Features | Corrosion-Resistant, For Indoor and Outdoor Installations |
Standards | C22.2 No. 18.1, UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 4, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 1/2 in, Color Gray, Box Type FDX, Capacity 25 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards C22.2 No. 18.1, UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSLA Box, 1 Gang, Malleable Iron (FSLA-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- Appleton Electric Electrical Boxes