Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron
Mfr # FDX-1-100
Zoro # G4203683
original price:
$76.29
6% off
new price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Number of Gangs 1
- Number of Inlets 4
- Length 4.56 in
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FDX-1-100
- Zoro # G4203683
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.81 in |
Depth | 2.69 in |
Hub Size | 1 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 25 cu in |
Number of Gangs | 1 |
Number of Inlets | 4 |
Material | Malleable Iron |
Color | Gray |
Box Type | FDX |
Standards | C22.2 No. 18.1, UL 514A |
Description/Special Features | Corrosion-Resistant, For Indoor and Outdoor Installations |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 4, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 1 in, Color Gray, Box Type FDX, Capacity 25 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards C22.2 No. 18.1, UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 25ft (30-VG-1500C-G2)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSLA Box, 1 Gang, Malleable Iron (FSLA-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- APPLETON ELECTRIC CONDUIT OUTLET BODIES AND BOX (GR-DER)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- Appleton Electric Electrical Boxes