Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron
Mfr # FDCC-1-50
Zoro # G3985441
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Capacity 25 cu in
- Number of Inlets 3
- Length 4.56 in
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FDCC-1-50
- Zoro # G3985441
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.81 in |
Depth | 2.69 in |
Hub Size | 1/2 in |
Conduit Size | 1/2 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Weatherproof Electrical Box |
Number of Gangs | 1 |
Capacity | 25 cu in |
Number of Inlets | 3 |
Material | Malleable Iron |
Color | Gray |
Box Type | FDCC Box |
Standards | C22.2 No. 18.1, UL 514A |
Description/Special Features | Corrosion-Resistant, For Indoor and Outdoor Installations |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 1/2 in, Color Gray, Box Type FDCC, Capacity 25 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards C22.2 No. 18.1, UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T083)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO579751)
- Appleton Electric Electrical Boxes