Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron
Mfr # FSC-1-75L
Zoro # G4222294
original price:
$45.35
10% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Capacity 18 cu in
- Number of Inlets 1
- Length 4.56 in
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSC-1-75L
- Zoro # G4222294
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.81 in |
Depth | 2 in |
Hub Size | 3/4 in |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Weatherproof Electrical Box |
Number of Gangs | 1 |
Capacity | 18 cu in |
Number of Inlets | 1 |
Material | Malleable Iron |
Color | Gray |
Bracket Type | Lugs |
Box Type | FSC Box |
Standards | C22.2 No. 18.1, UL 514A |
Description/Special Features | Corrosion-Resistant, For Indoor and Outdoor Installations |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 4.56 in, Width 2.81 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Bracket Type Lugs, Box Type FSC, Capacity 18 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards C22.2 No. 18.1, UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, off delay, solid state output, 24 to 240V AC (RE17LCBM)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 2 Gang, Malleable Iron (EFDC210-NL-Q)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS Box, 3 Gang, Malleable Iron (FS-3-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDS271-SA)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- Appleton Electric Electrical Boxes