Shop All Duplex Straight Blade Receptacles
Appleton Electric
Two Gang Iron 1/2In NPT 3P 2W 20A Amp 125V-AC Receptacle
Mfr # EFSR-2023M
Zoro # G705752102
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 Vac or 250 Vac
- Number Of Wires 2
- Malleable Iron Material and Finish U-Line„M series mounting boxes and receptacle covers are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat
- Number Of Poles 3
- Insulator Block Material Glass-filled reinforced polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFSR-2023M
- Zoro # G705752102
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Plug Cable Diameter | .538 - .639 |
Details
Voltage | 125 Vac or 250 Vac |
Number Of Wires | 2 |
Malleable Iron Material and Finish | U-Line„M series mounting boxes and receptacle covers are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat |
Number Of Poles | 3 |
Insulator Block Material | Glass-filled reinforced polyester |
Hazardous Area Classification | Class I, Division 1 Groups B, C, D; Class I, Division 2 Groups B, C, D; Class II, Division 1 and 2 Groups F, G; Class III; NEMA 3, 3R |
Aluminum Material and Finish | Standard receptacle covers and (optional aluminum mounting boxes) are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat |
Amperage | 20 |
Mounting Box Entries | Dead-End or Feed-Thru |
Horsepower Ratings | 1 or 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON Receptacle (8300-HGY)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN (HBL5462)
- Appleton Electric Duplex Straight Blade Receptacles