Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDSC Series, 2 Gangs, 4-Way
Mfr # EDSC3240
Zoro # G5961505
original price:
$1,117.00
12% off
new price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 2
- Switch Type 4-Way
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC3240
- Zoro # G5961505
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 1 in |
Width | 6 3/16 in |
Depth | 4 11/16 in |
Height | 4 5/8 in |
Overall Depth | 4.68 in |
Overall Height | 4.62 in |
Overall Width | 6.18 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 4-Way, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 1203, UL 894
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- RACO Compr Connector, Rgd/Imc, 1-1/2", Ins Stl (3806RAC)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC150-F2)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175F1)
- Appleton Electric Tumbler Switches