Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDSC Series, 2 Gang, 2-Pole
Mfr # EDSC328
Zoro # G5866743
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 2
- Switch Type 2-Pole
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDSC328
- Zoro # G5866743
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 1 in |
Width | 6 3/16 in |
Depth | 4 11/16 in |
Height | 4 5/8 in |
Overall Depth | 4.68 in |
Overall Height | 4.62 in |
Overall Width | 6.18 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 2-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 1203, UL 894
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC150-F2)
- Appleton Electric Tumbler Switches