Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDSC Series, 2 Gang, 1-Pole
Mfr # EDSC250-F1
Zoro # G3041075
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 2
- Switch Type 1-Pole
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC250-F1
- Zoro # G3041075
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 1/2 in |
Depth | 4 11/16 in |
Width | 6 3/16 in |
Height | 4 5/8 in |
Overall Height | 4.63 in |
Overall Depth | 4.69 in |
Overall Width | 6.19 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 1-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 1/2 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- Appleton Electric Tumbler Switches