Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDSC Series, 1 Gang, 4-Way
Mfr # EDSC175-R4W
Zoro # G3041081
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 1
- Switch Type 4-Way
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDSC175-R4W
- Zoro # G3041081
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 3/4 in |
Depth | 4 11/16 in |
Width | 3 in |
Height | 4 5/8 in |
Overall Width | 3 in |
Overall Depth | 4.5 in |
Overall Height | 6.13 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 4-Way, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 3/4 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- S&G TOOL AID CORPORATION S & G Tool Aid SGT-23210 Double Wall Adhesive Heat Shrink Tubes Assortment (SGT-23210)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175F1)
- Appleton Electric Switches