Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDS Series, 1 Gang, 1-Pole
Mfr # EDS110F13
Zoro # G8309366
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Rocker Arm
- Number of Gangs 1
- Switch Type 1-Pole
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDS110F13
- Zoro # G8309366
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 1 in |
Height | 4 5/8 in |
Depth | 4 11/16 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 6.31 in |
Overall Depth | 4.69 in |
Description
Tumbler Switch, Rocker Arm, Series EDS, Number of Gangs 1, Switch Type 1-Pole, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Dead-End, Hub Size 1 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed, Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- Appleton Electric Switches