Shop All Push Button Control Stations
Appleton Electric
Transformer, 550VAC, EFD/EFDB Stations
Mfr # TR5
Zoro # G6042206
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clamps Directly to Pilot Light Barrel
- Color Silver
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes 550V Primary to 120V Lamp Voltage Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TR5
- Zoro # G6042206
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Transformer |
Features | Clamps Directly to Pilot Light Barrel |
Color | Silver |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | 550V Primary to 120V Lamp Voltage Transformer |
Product Type | Transformer |
Compatible with Series | EDS, EFD, EFDB |
Compatible Product Type | Control Stations |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Transformer, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Silver, Includes 550V Primary to 120V Lamp Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- WOODS Power Block 6'L Ylw (5148)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- EATON COMMUNICATION GROUNDING DEVICE (MSEGR2CS)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BF201)
- Appleton Electric Switches